Zoro Homepage

SpringLoaded, 6x2/141XS06228R

  • Mfr # 141XS06228R

  • Zoro # G715490315


product price: $196.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141XS06228R
Zoro #
G715490315
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 6'' x 2'' Performance XS Rubber Rigid Poly-Spring Caster with 4'' x 4.5'' Plate, 141XS06228R Product Features Wheel Size: 6 inches x 2 inches Type: Shock-Absorbing Performance XS Rubber Plate Size: 4 inches x 4.5 inches Mounting Type: Rigid Spring Mechanism: Poly-Spring for enhanced shock absorption Model Number: 141XS06228R Application: Ideal for heavy-duty industrial equipment and machinery Upgrade your industrial equipment with the Albion Casters Shock-Absorbing 6'' x 2'' Performance XS Rubber Rigid Poly-Spring Caster. Engineered for exceptional performance, this caster combines a robust 6-inch rubber wheel with a 4'' x 4.5'' plate, designed to withstand heavy loads and provide smooth, shock-absorbed mobility. The rigid mounting type ensures stable support, while the poly-spring mechanism effectively absorbs shocks and vibrations, reducing wear and tear on your equipment. Perfect for use in demanding environments where durability and performance are crucial, the Albion Casters 141XS06228R model is a reliable choice for enhancing the functionality of your industrial carts and machinery. Boost Your Equipment's Efficiency Enhance the efficiency and durability of your industrial setup with the Albion Casters Shock-Absorbing Performance XS Caster. Experience the difference in mobility and stability today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.