
Stainless, 6x2/120XP06201SFBD
Mfr # 120XP06201SFBD
Zoro # G215490365
product price: $439.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120XP06201SFBD
Zoro #
G215490365
UPC #
-
Country of Origin
United States
Description
Albion Casters Stainless Kingpinless 6'' x 2'' XP Solid Polyurethane Side-Lock Caster with 4'' x 4.5'' Plate, 120XP06201SFBD Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Side-Lock Kingpinless Caster Material: Solid Polyurethane with Stainless Steel Construction Model Number: 120XP06201SFBD Special Features: Kingpinless design for enhanced durability and smooth performance, side-lock mechanism for secure stationary use Load Capacity: Built to handle demanding applications with robust load-bearing capabilities Upgrade your mobility solutions with the Albion Casters Stainless Kingpinless 6'' x 2'' XP Solid Polyurethane Side-Lock Caster. This premium caster features a kingpinless design that minimizes maintenance and maximizes durability, ideal for heavy-duty applications. The solid polyurethane wheel ensures a smooth and quiet operation, even on uneven surfaces, while the stainless steel construction resists corrosion and wear. The integrated side-lock mechanism provides stability, keeping equipment securely in place when needed. Perfect for industrial settings where reliability and performance are crucial. Enhance Your Equipment's Mobility Invest in the Albion Casters Stainless Kingpinless Caster for superior performance and durability. Experience the benefits of robust polyurethane wheels and a corrosion-resistant stainless steel frame. Ensure smooth, reliable movement and secure positioning with our top-quality caster.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.