Shop ALCO
See all product information
Create Account
Bed Pendant
- Mfr # AL-93130E
- Zoro # G422441082
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Includes
Coiled Cable
Compatible Brand
Drive Medical
Compatible Manufacturer Part Number
P903
Product Type
Pendant
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL-93130E
- Zoro #
- G422441082
- UPC #
- -
- Country of Origin
- United States
- Includes
- Coiled Cable
- Compatible Brand
- Drive Medical
- Compatible Manufacturer Part Number
- P903
- Product Type
- Pendant
- Material
- Plastic
- Color
- Gray
- Item
- Bed Pendant
- Wire Color
- Gray
Description
Pendants
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.