Pillow Speaker, 8 ft Cable L
- Mfr # EN3801EXABAC60ZE1
- Zoro # G523559266
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Cable Length
8 ft
Standards
ETL Listed, FDA Listed, RoHS Compliant, UL 1069
Controller Height
9 3/8 in
Controller Width
3 3/16 in
Current
100 mA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN3801EXABAC60ZE1
- Zoro #
- G523559266
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 8 ft
- Controller Height
- 9 3/8 in
- Controller Width
- 3 3/16 in
- Fits Chest Size
- Volume, Nurse, TV, 10-Key
Details
- Item
- Pillow Speaker for Jeron Pro-Alert 640 and Provider 680
- Standards
- ETL Listed, FDA Listed, RoHS Compliant, UL 1069
- Current
- 100 mA
- Features
- Volume, Nurse, TV, 10-Key
- Voltage
- 30V DC
- Product Type
- Pillow Speaker
- Color
- White
- Wire Color
- White
Description
Pillow Speaker,8 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.