Pillow Speaker, 8 ft Cable L
- Mfr # ET0301EXAAXXXXZE1
- Zoro # G523558153
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Standards
FDA Listed, RoHS Compliant, UL 1069
Color
White
Cable Length
8 ft
Controller Width
3 3/16 in
Controller Height
9 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET0301EXAAXXXXZE1
- Zoro #
- G523558153
- UPC #
- -
- Country of Origin
- United States
- Item
- Pillow Speaker, 1/4" 3-Conductor
- Standards
- FDA Listed, RoHS Compliant, UL 1069
- Color
- White
- Current
- 100 mA
- Product Type
- Pillow Speaker
- Voltage
- 30V DC
- Features
- Volume, 10-Key
- Wire Color
- White
Dimensions
- Cable Length
- 8 ft
- Controller Width
- 3 3/16 in
- Controller Height
- 9 3/8 in
- End Connection Size
- 1/4 in
- Fits Chest Size
- Volume, 10-Key
Description
Pillow Speaker,8 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.