This item is Discontinued.

Alcon 12VDC Solenoid Valve, Normally Closed, 1/4" Pipe Size 02BZ062A1-4CCF

12VDC Solenoid Valve, Normally Closed, 1/4" Pipe Size (Discontinued)

  • Mfr # 02BZ062A1-4CCF
  • Zoro # G1325737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02BZ062A1-4CCF
Zoro #
G1325737
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Valves
1/4"
Orifice Dia.
5/32"
Pipe Size
1/4"
Overall Width
1-1/2"
Overall Height
2-15/16"
Overall Length
1-1/2"

Details

Electrical Connections
18" Leads
Valve Design
2-Way/2-Position
Voltage
12VDC
Item
Solenoid Valve
Valve Configuration
Normally Closed
Max. Fluid Temp.
120 Degrees F
Operation
Direct Acting
Airflow
31.2 scfm
Watts
14
Safe Working Water Pressure
150 psi
Max. Operating Pressure Differential Air/Inert Gas
250
Coil Insulation Class
F
Coefficient of Volume
0.45
Min. Operating Pressure Differential
0 psi
Body Material
Delrin
Seal Material
Buna N
Max. Flow Rate
3.05 gpm
Coil Enclosure
Watertight and Dust Tight
NEMA Rating
4
Max. Operating Pressure Differential Water
250

Description

Solenoid Valve, Normally Closed, Pipe Size - Valves 1/4 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 250, Max. Operating Pressure Differential Water 250, Voltage 12V DC, Coefficient of Volume 0.45, Coil Insulation Class F, Orifice Dia. 5/32 in, Safe Working Water Pressure 150 psi, Operation Direct Acting, Watts 14, Max. Flow Rate 3.05 gpm, Coil Enclosure Watertight and Dust Tight, Airflow 31.2 scfm, Electrical Connections 18 in Leads

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.