Shop All MIG Welding Wire
Alcotec
ER5356 .035 16# Spool Alum MIG Wire
Mfr # 535615035
Zoro # G4858012
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Method GMAW
- Material Aluminum
- Tensile Strength Not Applicable For Aluminum
- AWS Classification ER5356
- Container Size 16# Spool
Product Information
- Brand Alcotec
- MFR # 535615035
- Zoro # G4858012
- UPC # 662922003264
- Country of Origin Multiple
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 |
Container Size | 16# Spool |
Arbor Hole Diameter | 2 in |
Spool Diameter | 12 in |
Spool Width | 4 in |
Wire Diameter | 0.035 in |
Details
Description
MIG Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 46 ksi, Yield Strength (Minimum Required) 19 ksi, Yield Strength (As Welded) 30 ksi (100 Percent Argon), Spool Type Steel Spool, Series Alloy 5356, Weight 16 lb, For Material Type Aluminum to Aluminum, For Material Grade 5356, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON WIRE STORAGE CASE, 19IN X 15IN, RED, FOR GMAW WIRE AND CONSUMABLES (WSC-19X15-RED)
- HOBART FILLER METALS 36'' Stick Electrode 1/8" Dia., AWS ER308/308L, 10 lb. (S512546-G12)
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-101-1)
- WALTER SURFACE TECHNOLOGIES Acidic Cleaning Solution, 5.2 gal. (54A087)
- ALCOTEC ER5356 3/64 16# Spool Alum MIG Wire (535616047)
- ALCOTEC ER5356 3/64 1# Spool Alum MIG Wire (535601047)
- ALCOTEC ER4043 3/64 1# Spool Alum MIG Wire (404301047)
- ALCOTEC ER5356 3/64 20# Spool Alum MIG Wire (535620047)
- ALCOTEC ER4043 .030 1# Spool Alum MIG Wire (404301030)
- ALCOTEC ER4043 .035 16# Spool Alum MIG Wire (404316035)
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 2lb. (E71TGS-035-02)
- Alcotec MIG Welding Wire