Shop All Bolt & Screw Extractors
Alden
Drill/Extractor Tool, #2 Size, #8-1/4 Cap
Mfr # 8402P
Zoro # G0790772
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double-Ended Bit
- For Removing Studs, Bolts, Screws Screws #8 to #10, Bolts 1/4", 6mm
- Size #2
- Application Single Tool Removes Damaged And Broken Screws, Bolts, Studs
- Impact Rated No
Product Information
- Brand Alden
- MFR # 8402P
- Zoro # G0790772
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Size | #2 |
For Bolt Size | 1/4" |
Drill Size | #2 |
Details
Description
Drill/Extractor Tool, Extractor Type Double-End Drill/Extractor, Drill Size #2, For Bolt Size 1/4 In., Material - Machining High Speed Steel, Drive Type Direct Chuck into Drill, Quick-Connect Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 137-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (204179)
- KIPP Adjustable Handle Size: 2 5/16-18X40, Plastic Orange RAL 2004, Comp: Stainless Steel (K0270.2A32X40)
- VITREX GROUT REMOVAL TOOL (10020)
- DEWALT 1-1/4" (32mm) IMPACT READY(R) Hole Saw (D180020IR)
- ALDEN Drill/Extractor Tool, 1/4 In Size/Cap (2507P)
- ALDEN Drill/Extractor Tool, #3 Size, #10 Cap (1907P)
- ALDEN Drill/Extractor Tool, #1 Size, #5, #6 Cap (1257P)
- ALDEN Drill/Extractor Tool, #2 Size, #8 Cap (1647P)
- ALDEN Drill/Extractor Tool, #1 Size, #4-#10 Cap (8401P)
- ALDEN Drill/Extractor Tool, 3/8 Size/Capacity (3757P)
- CLEVELAND Screw Extractor 192 Cleveland #5 (Drill Size 17/64") (C53655)
- Alden Bolt & Screw Extractors