Shop ALDON
See all product information
Create Account
Aluminum Gauge
- Mfr # 4022-02
- Zoro # G122937465
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Weight
6 lb
Product Type
Rail Track Gauge
Track Length - Maximum
56 1/2 in
Shell Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4022-02
- Zoro #
- G122937465
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Weight
- 6 lb
- Item
- Rail Track Gauge
- Product Type
- Rail Track Gauge
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Track Length - Maximum
- 56 1/2 in
Description
Aluminum Gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.