Economy Track Gauge Reader
- Mfr # 4022-10
- Zoro # G922937559
product price:Â
$
1,316.99
/ea
Free Shipping & Returns
Key Features
Track Length - Maximum
56 1/2 in
Weight
33 lb
Product Type
Rolling Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4022-10
- Zoro #
- G922937559
- UPC #
- -
- Country of Origin
- United States
- Weight
- 33 lb
- Item
- Gauge Reader
- Product Type
- Rolling Gauge
Dimensions
- Track Length - Maximum
- 56 1/2 in
Description
Economy Track Gauge Reader
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.