Pipe Gauge
- Mfr # 4022-05
- Zoro # G722937537
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Product Type
Rail Track Gauge
Track Length - Maximum
56 1/2 in
Weight
15 lb
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4022-05
- Zoro #
- G722937537
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Product Type
- Rail Track Gauge
- Weight
- 15 lb
- Item
- Pipe Gauge
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Track Length - Maximum
- 56 1/2 in
Description
Pipe Gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.