Shop ALDON
See all product information
Create Account
Brake Stick
- Mfr # 4123-155
- Zoro # G422937509
product price:Â
$
1,674.99
/ea
Free Shipping & Returns
Key Features
Length Adjustability - Maximum
81 in
Hook Insert Material
Bronze
Product Type
Telescoping Brake Stick
Length Adjustability - Minimum
49 in
Grip Style
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4123-155
- Zoro #
- G422937509
- UPC #
- -
- Country of Origin
- United States
- Hook Insert Material
- Bronze
- Product Type
- Telescoping Brake Stick
- Grip Style
- Textured
- Item
- Rail Brake Sticks
Dimensions
- Length Adjustability - Maximum
- 81 in
- Length Adjustability - Minimum
- 49 in
Description
Brake Stick
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.