Shop ALDON
See all product information
Create Account
Portable Derail with Sign (Right Throw)
- Mfr # 4014-07-S
- Zoro # G322937982
product price:Â
$
2,760.99
/ea
Free Shipping & Returns
Key Features
Weight
46 lb
Product Type
Derailer
Includes Sign
Sign Included
Compatible Product Type
4-Axle Locomotives, 6-Axle Locomotives, All Freight Cars
Includes
Sign Holder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4014-07-S
- Zoro #
- G322937982
- UPC #
- -
- Country of Origin
- United States
Details
- Weight
- 46 lb
- Product Type
- Derailer
- Includes Sign
- Sign Included
- Compatible Product Type
- 4-Axle Locomotives, 6-Axle Locomotives, All Freight Cars
- Includes
- Sign Holder
- Speed - Maximum
- 10 mph
- Derailer/Rerailer Type
- Freight Car
- Item
- Rail Track Derailer
Description
Portable Derailer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.