Shop ALDON
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BullFrog Straddle Type Rerailer
- Mfr # 4018-03-L
- Zoro # G722937810
product price:Â
$
2,847.99
/ea
Key Features
Design Style
Straddle Rail
Compatible Product Type
Locomotives, Standard Size Freight Cars
Derailer/Rerailer Type
Straddle
Weight
110 lb
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4018-03-L
- Zoro #
- G722937810
- UPC #
- -
- Country of Origin
- United States
- Item
- Rail Track Rerailer
- Design Style
- Straddle Rail
- Compatible Product Type
- Locomotives, Standard Size Freight Cars
- Derailer/Rerailer Type
- Straddle
- Weight
- 110 lb
- Material
- Steel
- Product Type
- Rerailer
- Load Capacity - Maximum
- 72,000 lb
- Shell Material
- Steel
- Traction Material
- Steel
Description
BullFrog Straddle Type Rerailer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.