Shop ALDON
See all product information
Create Account
Fixed Length Light Weight Brake Stick
- Mfr # 4123-158
- Zoro # G822937222
product price:Â
$
928.99
/ea
Free Shipping & Returns
Key Features
Hook Insert Material
Bronze
Head Material
Ceramic Polymer
Length Adjustability - Maximum
67 in
Grip Style
Textured
Product Type
Fixed Brake Stick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4123-158
- Zoro #
- G822937222
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length Adjustability - Maximum
- 67 in
Details
- Hook Insert Material
- Bronze
- Item
- Rail Brake Sticks
- Head Material
- Ceramic Polymer
- Grip Style
- Textured
- Product Type
- Fixed Brake Stick
- Weight
- 3 lb
Description
Fixed Length Light Weight Brake Stick
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.