Shop ALDON
See all product information
Create Account
Fixed Length Light Weight Brake Stick
- Mfr # 4123-160
- Zoro # G822937666
product price:Â
$
906.99
/ea
Free Shipping & Returns
Key Features
Length Adjustability - Maximum
60 in
Weight
3 lb
Head Material
Ceramic Polymer
Hook Insert Material
Bronze
Grip Style
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4123-160
- Zoro #
- G822937666
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length Adjustability - Maximum
- 60 in
Details
- Weight
- 3 lb
- Item
- Rail Brake Sticks
- Head Material
- Ceramic Polymer
- Hook Insert Material
- Bronze
- Grip Style
- Textured
- Product Type
- Fixed Brake Stick
Description
Fixed Length Light Weight Brake Stick
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.