BullFrog Straddle Type Rerailer
- Mfr # 4018-03-R
- Zoro # G122936949
product price:Â
$
2,847.99
/ea
Key Features
Weight
110 lb
Load Capacity - Maximum
72,000 lb
Design Style
Straddle Rail
Material
Steel
Product Type
Rerailer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4018-03-R
- Zoro #
- G122936949
- UPC #
- -
- Country of Origin
- United States
Details
- Weight
- 110 lb
- Load Capacity - Maximum
- 72,000 lb
- Design Style
- Straddle Rail
- Item
- Rail Track Rerailer
- Material
- Steel
- Product Type
- Rerailer
- Compatible Product Type
- Locomotives, Standard Size Freight Cars
- Derailer/Rerailer Type
- Straddle
- Shell Material
- Steel
Description
BullFrog Straddle Type Rerailer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.