Freight Car Chocking Skid, Exposed Rail
- Mfr # 4016-09
- Zoro # G422937028
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Compatible Wheel Diameter - Maximum
44 in
Overall Height
5 5/8 in
Wire Rope Length
18 in
Application
Railcar
Overall Width
4 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4016-09
- Zoro #
- G422937028
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Compatible Wheel Diameter - Maximum
- 44 in
- Overall Height
- 5 5/8 in
- Wire Rope Length
- 18 in
- Overall Width
- 4 1/8 in
- Overall Length
- 18 in
- Length
- 18 in
Details
- Item
- Wheel Chock
- Application
- Railcar
- Vehicle Weight - Maximum
- 33,000 lb
- Material
- Steel
- Includes Handle
- Handle Included
- Number of Chocks
- 1
- Handle Type
- Standard
- Shell Material
- Steel
Description
Wheel Chock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.