Shop ALDON
See all product information
Create Account
Spark-Proof Urethane
- Mfr # 4011-42
- Zoro # G922937504
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 1/4 in
Application
Railcar
Material
Urethane
Overall Height
4 3/4 in
Number of Chocks
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4011-42
- Zoro #
- G922937504
- UPC #
- -
- Country of Origin
- United States
- Application
- Railcar
- Item
- Wheel Chock
- Material
- Urethane
- Number of Chocks
- 1
- Vehicle Weight - Maximum
- 33,000 lb
- Includes Handle
- Handle Included
- Handle Type
- Standard
- Shell Material
- Urethane
- Traction Material
- Urethane
Dimensions
- Overall Width
- 6 1/4 in
- Overall Height
- 4 3/4 in
- Wire Rope Length
- 15 7/8 in
- Compatible Wheel Diameter - Maximum
- 44 in
- Overall Length
- 15 7/8 in
- Length
- 15 7/8 in
Description
Wheel Chock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.