Two Way Hinged Railroad Derail
- Mfr # 4014-18-6D
- Zoro # G322937012
product price:Â
$
3,690.99
/ea
Key Features
Weight
156 lb
Speed - Maximum
10 mph
Product Type
Derailer
Includes Sign
Sign Included
Derailer/Rerailer Type
Two-Way Hinged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4014-18-6D
- Zoro #
- G322937012
- UPC #
- -
- Country of Origin
- United States
Details
- Weight
- 156 lb
- Speed - Maximum
- 10 mph
- Product Type
- Derailer
- Item
- Rail Track Derailer
- Includes Sign
- Sign Included
- Derailer/Rerailer Type
- Two-Way Hinged
- Includes
- Sign Holder
- Standards
- OSHA
- Compatible Product Type
- 4-Axle Locomotives, 6-Axle Locomotives, All Freight Cars
Description
Two Way Hinged Railroad Derail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.