Shop ALDON
See all product information
Create Account
Two Way Sabertooth Portable Derail
- Mfr # 4014-08-S
- Zoro # G522937652
product price:Â
$
4,009.99
/ea
Free Shipping & Returns
Key Features
Weight
67 lb
Compatible Product Type
4-Axle Locomotives, 6-Axle Locomotives, All Freight Cars
Product Type
Derailer
Speed - Maximum
10 mph
Derailer/Rerailer Type
Two-Way
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4014-08-S
- Zoro #
- G522937652
- UPC #
- -
- Country of Origin
- United States
- Weight
- 67 lb
- Compatible Product Type
- 4-Axle Locomotives, 6-Axle Locomotives, All Freight Cars
- Product Type
- Derailer
- Item
- Rail Track Derailer
- Speed - Maximum
- 10 mph
- Derailer/Rerailer Type
- Two-Way
Description
Two Way Sabertooth Portable Derail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.