Shop ALEMITE

025-555-E Medium Duty Grease Gun

  • Mfr # 025-555-E
  • Zoro # G003787875

product price: 
$
172.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure - Maximum
7,500 psi
Cartridge Capacity
14 oz
Loading Method
Cartridge
Bulk Capacity
16 oz
Volume per Stroke
30 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
025-555-E
Zoro #
G003787875
UPC #
-
Country of Origin
China
Operating Pressure - Maximum
7,500 psi
Cartridge Capacity
14 oz
Loading Method
Cartridge
Item
Grease Gun
Bulk Capacity
16 oz
Volume per Stroke
30 oz
Hose Type
Flexible

Description

This pistol grip gun features exclusive dual leverage feature for volume or pressure mode ergonomic rugged cast handle and a universal follower for cartridge and bulk use.
  • The benefits: simple quick priming.
  • Capacity Vol.: 16 oz [Max].
  • Cartridge Size: 14 oz.
  • Extension: 18".
  • Extension Type: Flexible Hose.
  • Operating Pressure: 7500.0 psi [Max].
  • Vol. No. of Strokes: 1 oz 30.
  • Outlet Type: Hose/Coupler.
  • Quick priming.
  • HD spring.
  • Dual leverage volume or pressure.
  • Air bleed valve.
  • Ratings & reviews