Shop ALEMITE
See all product information
Create Account
Grease Gun, Comfort/Sure Grip Handle, Cartridge Load, 16 oz
- Mfr # 500-E
- Zoro # G816494380
product price:Â
$
89.29
/ea
Key Features
Tube Material
Aluminum
Includes
18 in Flexible Hose, Coupler and Loader Fitting
Cartridge Capacity
16 oz
Operating Pressure - Maximum
10,000 psi
Handle Style
Comfort/Sure Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500-E
- Zoro #
- G816494380
- UPC #
- 98468201480
- Country of Origin
- United States
Dimensions
- Flexible Hose Length
- 18 in
Details
- Tube Material
- Aluminum
- Includes
- 18 in Flexible Hose, Coupler and Loader Fitting
- Cartridge Capacity
- 16 oz
- Operating Pressure - Maximum
- 10,000 psi
- Handle Style
- Comfort/Sure Grip
- Item
- Grease Gun
- Loading Method
- Cartridge
- Hose Type
- Flexible
Description
Alemite grease gun standard duty, series: professional, 16 oz cartridge, 10,000 psi operating, lever action drive, Hose/Coupler outlet, die cast aluminum tube, Comfort/Sure grip handle, die cast aluminum/vinyl handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.