Shop ALEMITE
See all product information
Create Account
Grease Gun, Pistol Grip, 5,500 psi, Flexible
- Mfr # 555-E
- Zoro # G9271500
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Handle Style
Pistol Grip
Operating Pressure - Maximum
5,500 psi
Strokes per Oz
33 stroke/oz
Hose Type
Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555-E
- Zoro #
- G9271500
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Grease Gun
- Handle Style
- Pistol Grip
- Operating Pressure - Maximum
- 5,500 psi
- Strokes per Oz
- 33 stroke/oz
- Hose Type
- Flexible
Description
Alemite Grease Gun, Type: Pistol grip gun, Size: Small, Length: 16", Material: Aluminum, Working PSI: 5500, Handle Material: Aluminum with vinyl, Style: High vol. mode: 1 oz. per 33 strokes - Flexible hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.