Shop LUBRIPLATE
See all product information
Create Account
Heat Transfer Oil, 5 gal, Pail, 32 PK
- Mfr # L0757-060
- Zoro # G301865817
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Lubricant Type
Oil
Container Capacity
5 gal
ISO Viscosity Grade
32
Flash Point
425 Degrees F
Application
Asphalt Plants, Concrete Tile And Black Curing Machines, Oil-Type Heat Exchangers, Tar Kettles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0757-060
- Zoro #
- G301865817
- UPC #
- 89215575701
- Country of Origin
- United States
Details
- Container Type
- Pail
- Lubricant Type
- Oil
- Container Capacity
- 5 gal
- ISO Viscosity Grade
- 32
- Flash Point
- 425 Degrees F
- Application
- Asphalt Plants, Concrete Tile And Black Curing Machines, Oil-Type Heat Exchangers, Tar Kettles
- Pour Point
- -35°F
- SAE Grade
- 10
- Item
- Heat Transfer Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.