Shop ALEMITE
Additional $95.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Grease Pump, 5,000 psi, NLGI 1, Electric, 40 lb
- Mfr # 7175-R4
- Zoro # G408205813
product price:Â
$
19,939.99
/ea
Key Features
Power Source
Electric
Grease Type
NLGI 1
Fits Container Size
40 lb
Max. Pressure
5,000 psi
Volume per Stroke
14 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7175-R4
- Zoro #
- G408205813
- UPC #
- 98468106136
- Country of Origin
- Unknown
Dimensions
- Fits Container Size
- 40 lb
Details
- Power Source
- Electric
- Grease Type
- NLGI 1
- Item
- Grease Pump
- Max. Pressure
- 5,000 psi
- Volume per Stroke
- 14 oz
Description
PAlemite Electric Pump, Rockcrusher, Grease Lubricant, 40 Lb, 14 OzMinPPP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.