Grease Pump, Double Acting, 75:1, NLGI 3, Air, 400 lb
- Mfr # 7786-A5
- Zoro # G508199593
product price:Â
$
6,855.99
/ea
Free Shipping & Returns
Key Features
Volume per Stroke
12 lb/min
Fits Container Size
400 lb
Power Source
Air
Grease Type
NLGI 3
Ratio
75:1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7786-A5
- Zoro #
- G508199593
- UPC #
- 98468106563
- Country of Origin
- Unknown
Dimensions
- Fits Container Size
- 400 lb
Details
- Volume per Stroke
- 12 lb/min
- Item
- Grease Pump
- Power Source
- Air
- Grease Type
- NLGI 3
- Ratio
- 75:1
- Grease Pump Operation
- Double Acting
Description
PAlemite Industrial Pump, Grease Lubricant, Pneumatic Pump, 400 Lb, 12 LbMinPPAlemite Industrial Pumps Can Deliver Hard To Pump Fluids And Viscous Lubricants Up To Nlgi No 3 Built For Continuous Duty, These Double Acting Pumps Are Consistent, Reliable, And Maintain Pressure Over Long DistancesP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.