Grease Pump, Double Acting, 50:1, NLGI 2, Air, 400 lb
- Mfr # 8559-B
- Zoro # G307979747
product price:Â
$
2,676.99
/ea
Free Shipping & Returns
Key Features
Volume per Stroke
2.5 lb/min
Grease Pump Operation
Double Acting
Power Source
Air
Fits Container Size
400 lb
Grease Type
NLGI 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8559-B
- Zoro #
- G307979747
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Fits Container Size
- 400 lb
- Air Inlet Size
- 1/4 FNPT
Details
- Volume per Stroke
- 2.5 lb/min
- Grease Pump Operation
- Double Acting
- Power Source
- Air
- Grease Type
- NLGI 2
- Item
- Grease Pump
- Ratio
- 50:1
Description
PAlemite PPAlemite H Pumps Are Designed For Intermittent Use In Medium Or High Pressure Industrial Applications Double Acting H Pumps Handle Light Weight And Fibrous LubricantsP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.