Shop ALEMITE
See all product information
Create Account
Grease Pump, Double Acting, 70:1, 7,500 psi, NLGI 2, Air, 400 lb
- Mfr # 331378-B1
- Zoro # G507979790
product price:Â
$
2,387.99
/ea
Free Shipping & Returns
Key Features
Ratio
70:1
Fits Container Size
400 lb
Grease Pump Operation
Double Acting
Max. Pressure
7,500 psi
Volume per Stroke
1.8 lb/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331378-B1
- Zoro #
- G507979790
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Fits Container Size
- 400 lb
- Air Inlet Size
- 1/4 FNPT
Details
- Ratio
- 70:1
- Grease Pump Operation
- Double Acting
- Max. Pressure
- 7,500 psi
- Item
- Grease Pump
- Volume per Stroke
- 1.8 lb/min
- Grease Type
- NLGI 2
- Power Source
- Air
Description
PAlemite PPAlemite H Pumps Are Designed For Intermittent Use In Medium Or High Pressure Industrial Applications Double Acting H Pumps Handle Light Weight And Fibrous LubricantsP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.