Grease Pump, Double Acting, 70:1, NLGI 2, Air, 400 lb
- Mfr # 8549-B1
- Zoro # G307979785
product price:Â
$
6,126.99
/ea
Free Shipping & Returns
Key Features
Power Source
Air
Grease Type
NLGI 2
Ratio
70:1
Air Inlet Size
1/4 FNPT
Grease Pump Operation
Double Acting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8549-B1
- Zoro #
- G307979785
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Air Inlet Size
- 1/4 FNPT
- Fits Container Size
- 400 lb
Details
- Power Source
- Air
- Grease Type
- NLGI 2
- Ratio
- 70:1
- Grease Pump Operation
- Double Acting
- Volume per Stroke
- 1.8 lb/min
- Item
- Grease Pump
Description
PAlemite PPAlemite H Pumps Are Designed For Intermittent Use In Medium Or High Pressure Industrial Applications Double Acting H Pumps Handle Light Weight And Fibrous LubricantsP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.