Hydraulic Pump, Grease Lubricant, 35 Lb, 16 OzMin Output, 600 Psi Inlet, 7500 Psi Output, 200 Deg, 322549
- Mfr # 322549
- Zoro # G007979788
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
7,500 psi
Volume per Stroke
16 oz/min
Fits Container Size
35 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 322549
- Zoro #
- G007979788
- UPC #
- -
- Country of Origin
- Unknown
- Max. Pressure
- 7,500 psi
- Volume per Stroke
- 16 oz/min
- Item
- Grease Pump
Dimensions
- Fits Container Size
- 35 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.