Grease Pump, Double Acting, NLGI 3, Air, 120 lb
- Mfr # 7785-B5
- Zoro # G308199625
product price:Â
$
5,877.99
/ea
Free Shipping & Returns
Key Features
Fits Container Size
120 lb
Volume per Stroke
22 lb/min
Grease Pump Operation
Double Acting
Grease Type
NLGI 3
Power Source
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7785-B5
- Zoro #
- G308199625
- UPC #
- 98468106556
- Country of Origin
- Unknown
Dimensions
- Fits Container Size
- 120 lb
Details
- Item
- Grease Pump
- Volume per Stroke
- 22 lb/min
- Grease Pump Operation
- Double Acting
- Grease Type
- NLGI 3
- Power Source
- Air
Description
PAlemite Industrial Pump, Grease Lubricant, Pneumatic Pump, 120 Lb, 22 LbMinPPAlemite Industrial Pumps Can Deliver Hard To Pump Fluids And Viscous Lubricants Up To Nlgi No 3 Built For Continuous Duty, These Double Acting Pumps Are Consistent, Reliable, And Maintain Pressure Over Long DistancesP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.