Grease Pump, Double Acting, 10:1, NLGI 3, Air
- Mfr # 7735
- Zoro # G808199521
product price:Â
$
5,182.99
/ea
Free Shipping & Returns
Key Features
Grease Pump Operation
Double Acting
Air Inlet Size
3/4 FNPT
Ratio
10:1
Grease Type
NLGI 3
Power Source
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7735
- Zoro #
- G808199521
- UPC #
- 98468201220
- Country of Origin
- Unknown
Dimensions
- Air Inlet Size
- 3/4 FNPT
Details
- Grease Pump Operation
- Double Acting
- Ratio
- 10:1
- Grease Type
- NLGI 3
- Power Source
- Air
- Volume per Stroke
- 73 lb/min
- Item
- Grease Pump
Description
PAlemite Industrial Pump, Grease Lubricant, Pneumatic Pump, 73 LbMinPPAlemite Industrial Pumps Can Deliver Hard To Pump Fluids And Viscous Lubricants Up To Nlgi No 3 Built For Continuous Duty, These Double Acting Pumps Are Consistent, Reliable, And Maintain Pressure Over Long DistancesP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.