Alera
15 in W 4 Drawer File Cabinets, Black, Letter
Mfr # 25426
Zoro # G305672435
original price:
$426.99
10% off
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$383.99
Free 30-Day Returns
Key Features
- File Size Letter
- Height 52 in
- Number of Drawers 4
- Overall Depth 25 in
- Overall Height 52"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Davenport 1/2" Petite Café Decorative Window Curtain Rod, 28-48", Brushed Brass (KN55972)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19W)
- PLUS CRESCENT 12 x 12 Washcloths , 12PK (PLUS-1212-1)
- TRADEMARK FINE ART Manor Shadian 'Lahaina Marina' Canvas Art, 16x24 (MA0396-C1624GG)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- ALERA 15.63 in W 3 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA532822MC)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- REGENCY 36 in W 0 Drawer Double Stack Storage Cabinet, Mahogany (LSCSC3565MH)
- ZORO SELECT 35-3/8" W Roll File, Black (5CRX0)
- HON 42" W 3 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H693.L.Q)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22599)
- Alera File Cabinets