Shop All File Cabinets
Alera
14.96 in W 2 Drawer File Cabinets, Charcoal
Mfr # ALEPBBFCH
Zoro # G4139430
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20.38"
- Material Steel
- Number of Drawers 2
- Overall Depth 19.29 in
- Overall Height 21.65"
Product Information
- Brand Alera
- MFR # ALEPBBFCH
- Zoro # G4139430
- UPC # 42167600624
- Country of Origin Taiwan, Province of China
- Category File Cabinets
Dimensions
Height | 20.38" |
Overall Depth | 19.29 in |
Overall Height | 21.65" |
Width | 14.96 in |
Depth | 19.29" |
Overall Width | 14.96" |
Details
Description
Alera® 2-Drawer Metal Pedestal Box File with Full Length Pull, 14.96w x 19.29d x 21.65h, Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Double Cross Rails for 42" Wide Lateral Files, Gray, 2/Pack (H919492)
- DESIGNED TO FURNISH Utopia 17 in. High Triangle Coffee Table with Splayed Leg in White Gloss (DE2543544)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Motor (E80.88.60)
- MANTUA Bed Base, Metal, King Size, 6" H, Black (J6MB66 BC)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- ALERA 15.63 in W 3 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA532822MC)
- ALERA 15 in W 4 Drawer File Cabinets, Black, Letter (25426)
- ALERA 15.63 in W 3 Drawer File Cabinets, Espresso, Letter/Legal (VA532822ES)
- HON 42" W 3 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H693.L.Q)
- SPACE SOLUTIONS 15" W 2 Drawer File Cabinet, Black, Letter (20226)
- HON 15" W 5 Drawer File Cabinet, Charcoal, Letter (H315.P.S)
- Alera File Cabinets