Shop All Task Chairs
Alera
Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base
Mfr # ALEEG44B19
Zoro # G406434482
original price:
$226.79
5% off
new price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 54.02 lbs
- Color Black
- Application Executive & Management; General Office & Task
- Standards CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
- Includes Arms
Product Information
- Brand Alera
- MFR # ALEEG44B19
- Zoro # G406434482
- UPC # 42167000301
- Country of Origin Viet Nam
- Category Task Chairs
Details
Description
Stay comfortable through extended workdays with this bonded leather, highback chair. Designed for the big and tall occupant, it provides luxurious comfort and maximum head, neck, back, and shoulder support. Customize your working position with adjustable seat height and tilt tension. Swivel and tilt to reach items stored in drawers or stashed under your desk. Mobile design features a stable, five-star base with rolling casters which are compatible with carpet or tile floors. Supports up to 400 lbs. Assembly required.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK Madison Park MP10-3075 Zuri Faux Fur Comforter Set; King Chocolate (MP10-3075)
- SECO Poster Snap Frame, 11" x 17", Black (SN1117BLACK)
- REGENCY 35 W Legacy Storage Cabinets, Ash Grey (LSC2935AG)
- LUXOR Adjustable-Height Steel AV Cart with Pullout Keyboard Tray and Cabinet (AVJ42KBC-RD)
- ALERA Oxnam Series High-Back Task Chair, Supports Up to 275 lbs, 17.56" to 21.38" Seat Height, Black (ALEON41B19)
- ALERA Aeson Series Multifunction Task Chair, Supports Up to 275 lb, 15" to 18.82" Seat Height, Black (ALEAS42M14)
- ALERA Alera Harthope Leather Task Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALEHH42B19)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501-BLK)
- HON Gateway Mid-Back Task Chair, Up to 250 lb, 17"-22" Seat Height, Black (HONGVFMZ1ACCF10)
- BOSS Office Chair, 275 lb, Adjustable (B6044)
- Alera Task Chairs