Alera

Alera Harthope Leather Task Chair, Supports Up to 275 lb, Black Seat/Back, Black Base


original price: $123.99
9% off
new price: $111.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Weight 34.4 lbs
  • Standards CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
  • Application Carpet/Hard Floor
  • Features Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
See all product information

Product Information

  • Brand Alera
  • MFR # ALEHH42B19
  • Zoro # G906434395
  • UPC #
    42167000264
  • Country of Origin Viet Nam
  • Category Task Chairs

Details

Color Black
Weight 34.4 lbs
Standards CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
Application Carpet/Hard Floor
Features Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
Includes Arms
Arm Type Height & Width Adjustable
Weight Capacity (text) Supports Up to 275 lb

Description

Stay comfortable through with this stylish, manager's chair. Designed for luxurious comfort, it supports your head, neck, back, and shoulders with plush cushioning and lumbar support. Height and width-adjustable arms for the perfect set-up. Further customize your working position with adjustable seat height and locking tilt tension. The faux leather seat has a modern touch and is easy-to-clean. Mobile design features a stable, five-star base with rolling casters which work on carpet or hard floors. Supports up to 275 lbs. Assembly required.

Restrictions

  • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.