Shop ALERA
Create Account
Bookcase with 5 Shelves - 31-3/4"W x 14"D x 65"H - Mahogany - Valencia Series
Mfr # ALEVA636632MY
Zoro # G104887702
original price:Â $465.99 , new price: $419.99 , 9 percent off
new price:Â
$
419.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALEVA636632MY
- Zoro #
- G104887702
- UPC #
- 42167302429
- Country of Origin
- China
Description
Alera aleva636632my valencia series bookcase, 5 shelves, 31-3/4"w x 14"d x 65"h, mahogany woodgrain laminate bookcase features a contemporary design that fits perfectly in professional environments. Commercial-grade side panels with protective 3 mm pvc edge banding provide excellent dent- and scratch-resistance. 11 3/4" deep adjustable shelves accommodate a wide range of materials. Top panel is 14 1/2" deep for door installation. Tight, dowel and cam-lock assembly provides a clean look while ensuring overall stability. Color: mahogany; material: woodgrain laminate; shelf count: 5. Compliance standards: greenguard indoor air quality certified; meets or exceeds ansi/bifma standards. view the valencia collection here. this product arrives to most customers in 2-3 business days.