Shop ALERA
Create Account
Desk Shell with Straight Front - 47-1/4 x 29-1/2 x 29-1/2 - Med Cherry - Valencia Series
- Mfr # ALEVA214830MC
- Zoro # G304887540
product price:Â
$
281.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALEVA214830MC
- Zoro #
- G304887540
- UPC #
- 42167300654
- Country of Origin
- China
Description
Alera aleva214830mc valencia series straight front desk shell, 47-1/4 x 29-1/2 x 29-1/2, med cherry commercial-grade laminate worksurface and side panels are water-, scratch- and stain-resistant. Charcoal accent line under worksurface adds a distinctive touch. Protective 3 mm pvc edge banding helps prevent damage from bumps. Two grommets for cable and wire management. Full-length modesty panel for privacy. Use alone or combine with return/bridge shell to create an "l" grouping; add a credenza shell to form a complete "u" workstation. Color: medium cherry; top shape: rectangular; top material: woodgrain laminate. Compliance standards: greenguard indoor air quality certified; meets or exceeds ansi/bifma standards. For use with: alera valencia series reversible return/bridge shell and credenza shell. view the valencia collection here. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.