Shop ALERA
See all product information
Create Account
FTCART Folding Table Cart 20-1/2w x 72d Charcoal
- Mfr # FTCART
- Zoro # G303981218
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1000 lb
Overall Width
20-1/2 in
Color
Charcoal
Number of Casters
4
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTCART
- Zoro #
- G303981218
- UPC #
- 42167200053
- Country of Origin
- Taiwan, Province of China
- Item
- Folding Table Cart
- Load Capacity
- 1000 lb
- Color
- Charcoal
- Number of Casters
- 4
- Frame Material
- Steel
- Finish
- Powder Coated
- Green Certification or Other Recognition
- GREENGUARD
- Includes
- Safety Strap
- Assembly Required
- Yes
Dimensions
- Overall Width
- 20-1/2 in
- Overall Depth
- 72 in
- Caster Dia.
- 5 in
Description
Accommodates most styles of folding tables up to 8 feet long. Steel construction in durable powder coat finish. Holds up to 1,000 lbs. Includes safety strap. Heavy-duty 5" casters. Color(s): Charcoal; Width: 20 1/2 in; Depth: 72 in; Height: N/A.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.