Folding Chair Rack Cart for 10 Chairs of 150 LBS Push-Style Chair Dolly
- Mfr # VV45
- Zoro # G523372599
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Q235 Iron
Overall Height
46.86 in
Overall Length
30.32 in
Load Capacity
150 lbs (68 kg)
Overall Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV45
- Zoro #
- G523372599
- UPC #
- 197988670186
- Country of Origin
- China
- Item
- Chairs Carts
- Frame Material
- Q235 Iron
- Load Capacity
- 150 lbs (68 kg)
Dimensions
- Overall Height
- 46.86 in
- Overall Length
- 30.32 in
- Overall Width
- 20 in
Description
VEVOR Folding Chair Rack, 150 LBS Capacity, Heavy-duty Chair Cart for Stacking 10 Chairs, Multi-Function Metal Chair Storage Dolly with Rubber Wheels, Push-Style Chair Holder, Matte Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.