Shop ALERA
See all product information
Create Account
Interval Swivel/Tilt Task Chair, 100% Acrylic W/Tone-On-Tone Pattern, Black
- Mfr # ALEIN4811
- Zoro # G504988481
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Style
Swivel Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALEIN4811
- Zoro #
- G504988481
- UPC #
- 42167391980
- Country of Origin
- China
- Style
- Swivel Chair
Description
Alera alein4811 interval swivel/tilt task chair,100% acrylic w/tone-on-tone pattern,black molded plastic shell resists impact. Waterfall seat edge helps relieve pressure points on the underside of legs. Five-star base with casters for easy mobility. Optional arms sold separately. Recommended applications: general office & task; seat/back color: black fabric; arms included: no. compliance standards: greenguard indoor air quality certified; meets or exceeds ansi/bifma standards. note: optional arms sold and shipped separately. Casters supplied with this chair are not suitable for all floor types.. for use with: alera optional height-adjustable polyurethane t-arms; alera optional fixed height t-arms. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.