Chair
- Mfr # 22AQB
- Zoro # G423434687
product price:Â
$
3,809.99
/ea
Key Features
Standards
GreenGuard Gold Certified, ISO
Overall Height
36 in
Seat Material
Polyethylene
Seat Depth
30 in
Overall Width
55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22AQB
- Zoro #
- G423434687
- UPC #
- -
- Country of Origin
- United States
- Item
- Chair
- Standards
- GreenGuard Gold Certified, ISO
- Seat Material
- Polyethylene
- Seat Color
- Aqua
- Flammability Standards
- UL 94HB
- Weight Capacity
- 2,000 lb
- Includes Arms
- Arms Included
- Model Name
- Structured Seating
Dimensions
- Overall Height
- 36 in
- Seat Depth
- 30 in
- Overall Width
- 55 in
- Seat Height
- 36 in
- Seat Width
- 19 1/2 in
- Overall Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.