Shop ALERA
Create Account
Reversible Return/Bridge - 42"W x 23-5/8"D - Medium Cherry - Valencia Series
- Mfr # ALEVA354224MC
- Zoro # G904887841
product price:Â
$
182.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALEVA354224MC
- Zoro #
- G904887841
- UPC #
- 42167303051
- Country of Origin
- China
Description
Alera aleva354224mc valencia series reversible return/bridge shell, 42"w x 23-5/8"d, medium cherry universal application as either return or bridge. 1" thick worksurface and side panels are water-, scratch- and dent-resistant. Full-height modesty panel. Adapts to right- or left-handed configurations. Fitted with one wire management grommet for increased organization and safety. Protective 3 mm pvc edge banding. Color: medium cherry. Compliance standards: greenguard indoor air quality certified; meets or exceeds ansi/bifma standards. For use with: alera valencia series desk shells, credenza shell, corner desk, file pedestals and keyboard/mouse shelf. view the valencia collection here. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov