Standing Desk, Electronic, Black, Steel
- Mfr # EC2B-4824B
- Zoro # G323958726
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Number of Casters/Glides
0
Frame Material
Steel
Weight Capacity
88 lb
Overall Width
48 in
Locking Casters
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EC2B-4824B
- Zoro #
- G323958726
- UPC #
- 840521520379
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 48 in
- Minimum Desktop Height
- 29 1/2 in
- Overall Depth
- 24 in
- Maximum Desktop Height
- 43 1/4 in
Details
- Item
- Standing Desk
- Number of Casters/Glides
- 0
- Frame Material
- Steel
- Weight Capacity
- 88 lb
- Locking Casters
- No
- Voltage
- 100-240V AC
- Desktop Color
- Black
- Product Type
- Standing Desk
- Includes
- Anti-Collision Technology, Keypad with 2 Memory Buttons
- Number of Shelves
- 0
- Adjustment Mechanism
- Electronic
- Adjustable Shelves
- No
- Frame Color
- Black
- Desktop Material
- Particle Board
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 43 1/4 in, Minimum Desktop Height 29 1/2 in, Overall Width 48 in, Overall Depth 24 in, Desktop Material Particle Board, Desktop Color Black, Weight Capacity 88 lb, Frame Material Steel, Number of Shelves 0, Frame Color Black, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic, Standards Not Applicable
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.