Alera
Three Tier Wire Rolling Cart, 28x16x39"
Mfr # ALESW342416BA
Zoro # G4567090
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Anthracite
- Width 28"
- Height 39"
- Material Welded Wire
- Overall Width 28"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Orange, 1000/Case (G11031H)
- BLUELINE 22 x 17" Desk Pad Calendar (C2917311)
- WESTERN PLASTICS Film Pallet Stretch Wrap 12"x80x1500', PK4 (PSF01)
- SCOTCH 3M™ 821 Label Protection Tape, 2.5 Mil, 4" x 72 yds., Pink, 8/Case (T994821)
- OFFICEMATE File Holder, Letter, (1) Vertical (26083)
- FELLOWES File Holder, Black, Letter/Legal, 7 Comp (68112)
- ZORO SELECT Letter Tray, Steel, 7 Horizontal (2KEK8)
- VERTIFLEX Sidekick File Cart, 13-3/4"x15-1/2"x26-1/4", Black (VRTVF53002)
- HARDWARE RESOURCES Grey Hanging File Kit (FILE-KIT-GR)
- BESTAR 18.2" D, White, Melamine (160630-1117)
- ZORO SELECT Desk Organizer, Letter, 8 Compartments, Blk (1AYE8)
- Alera File Holders