Shop All File Holders
Bestar
18.2" D, White, Melamine
Mfr # 160630-1117
Zoro # G0445993
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lateral File
- Overall Depth 18.2"
- Width 30.1"
- Color White
- Height 28-1/2"
Product Information
- Brand Bestar
- MFR # 160630-1117
- Zoro # G0445993
- UPC # 063753053945
- Country of Origin Canada
- Category File Holders
Dimensions
Overall Depth | 18.2" |
Width | 30.1" |
Height | 28-1/2" |
Details
Description
Lateral File,I3 Plus,White
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubber Bands, Size117B (25405)
- OXFORD Index Card, Ruled, 3x5", Green, PK100 (7321-GRE)
- SMEAD Poly Colored File Folders w/Slash Pocket, 1/3-Cut Tabs: Asstd, Letter, 0.75" Exp, Asstd Colors, 12PK (10541)
- PARTNERS BRAND Edge Protectors, Cased, .160, 3" x 3" x 60", White, 25/Case (EP3360160BX)
- ROLODEX Stacking Mesh 5 Section Sorter, Black (22141)
- ROLODEX Mesh Stackable Front Load Tray, Black (22211ELD)
- UNIVERSAL Magazine File, Letter/Legal, 6-1/4in. H (UNV08119)
- OFFICEMATE File Holder, Letter, 2 Horiz., 3 Vert. (26152)
- ADVANTUS Literature File, Five Slots, Black (AVT-34092)
- ZORO SELECT Desk Organizer, 5 Horizontal Compartment (1DNP5)
- SAFCO Go Carts Mobile File, 14-1/2w x 21-1/2d x 26-1/4h, Black (5390BL)
- Bestar File Holders