Alera
Valencia Bookcase, 2 Shelf, 29.5", Cherry
Mfr # ALEVA633032MC
Zoro # G4490571
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$154.99
Free 30-Day Returns
Key Features
- Series Alera® Valencia™ Series
- Number of Shelves 2
- Depth 14"
- Height 29-1/2 in
- Width 31-3/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera Valencia Series Narrow Profile Bookcase SixShelf 1181w x 1181d x 7173h Medium Cherry ALEVA67212MC
- ALERA Valencia Bookcase, 4 Shelf, 55", Mahogany ALEVA635632MY
- ALERA Bookcase, 39.5", 3 Shelf, Espresso VA634432ES
- ALERA Bookcase, 29.5", 2 Shelf, Espresso VA633032ES
- ALERA Bookcase, 65", 5 Shelf, Espresso VA636632ES
- ALERA Valencia Bookcase, 3 Shelf, Mahogany ALEVA634432MY
- ALERA Credenza Shell, 65x23.5", Espresso VA256624ES
- ALERA Valencia Credenza Shell, 29.5", Cherry ALEVA256024MC
- ALERA Bookcase, 55, 4 Shelf, Espresso VA635632ES
- HASTINGS HOME Hastings Home 5-Tier Freestanding Bookcase, Brown 120289JAN
- HURON 2-tier Book Rack HURHASZ0177
- Alera Bookcases & Bookshelves