ProLite Professional Grade Twin LED, 14000 Lumen Tripod Flood Light, 6' 18/3 SJTW, IP54
- Mfr # LF240ST
- Zoro # G121849004
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Lumens
14000
Standards
cETLus, IP54
Color
Yellow
Lamp Type
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF240ST
- Zoro #
- G121849004
- UPC #
- -
- Country of Origin
- China
- Item
- Portable Task/Work Light
- Voltage
- 120V AC
- Lumens
- 14000
- Standards
- cETLus, IP54
- Color
- Yellow
- Lamp Type
- LED
- Gauge
- 18/3
- Amps
- 1.1 Amp
- Application
- Indoor
- Cord Type
- SJTW
- Power Source
- Corded
Dimensions
- Width
- 23 in
- Cord Length
- 6 ft
- Length
- 56 in
Description
ProLite Professional Grade Twin LED, 14000 Lumen Tripod Flood Light, 6' 18/3 SJTW, IP54 .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.