ProReel Retractable Cord Reel, 10 Amp , 25' 16/3 SJTW, Tri Tap Outlets w/Circuit Breaker

  • Mfr # 3225ATC

  • Zoro # G716490284


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Reel Color
Yellow
Max. Amps
10A
Voltage
125 VAC
NEMA Plug Configuration
NEMA 5-15R
Includes
Circuit Breaker
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3225ATC
Zoro #
G716490284
UPC #
-
Country of Origin
China

Dimensions

Overall Height
9 in
Overall Length
3 in
Overall Width
8 in

Details

Item
Retractable Cord Ree
Reel Color
Yellow
Max. Amps
10A
Voltage
125 VAC
NEMA Plug Configuration
NEMA 5-15R
Includes
Circuit Breaker
Housing Material
Steel
Standards
cETLus

Description

Professional Grade Retractable Cord Reel, 25' 16/3 SJTW, Tri Tap Outlets with Circuit Breaker; ProReel


  • Indoor retractable extension cord reel
  • Yellow powder coated steel construction
  • 25’, black, 16/3 SJTW cord
  • Cord pulls out of reel to desired length and locks; retracts with slight tug on cord, providing built-in tangle-free cord storage
  • Three grounded NEMA 5-15R outlets
  • Includes hardware for wall or ceiling mounting
  • Resettable circuit breaker

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products